Diamond Turning Insert, Diamond, 6, CNMM, 4

  • Mfr # 5418451
  • Zoro # G3879834
product price: 
$
32.35
/ea
Sold in multiples of 5 for $161.75

Key Features

Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
3/4 in
Insert Size
0.7500"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5418451
Zoro #
G3879834
UPC #
4059782198869
Country of Origin
United States

Dimensions

Insert Size
0.7500"
Corner Radius
1/16 in
Insert Thickness
0.2500"
Thickness
1/4 in
Cutting Edge Length
19.34mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMM
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WP25CT
ISO Number
CNMM1906168
Cutting Direction
Neutral
Mounting Style
Cylindrical Fixing Hole
Style
CNMM
Number of Cutting Edges
4
Included Angle
80 Degrees
Primary Material Application ISO Code
P
Primary Material Application
Steel
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Finish - Machining
Al2O3
Manufacturer Grade
WP25CT
Clearance Angle
0 Degrees
Chip-Breaker Style
On One Side
ANSI Code
CNMM6448
Shape
Rhombic
Chip-Breaker Code
8
Cutting Application
Turning
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Chip-Breaker Code 8, Inscribed Circle 3/4 in, Al2O3, ANSI Code CNMM6448, Chip-Breaker Style On One Side, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews