Shop WIDIA

Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide

  • Mfr # 4166348
  • Zoro # G2910938

product price: 
$
8.89
/ea
Sold in multiples of 5 for $44.45

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166348
Zoro #
G2910938
UPC #
-
Country of Origin
Mexico
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN10P
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT09T3081P
Stainless (M) Compatibility
No
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
Coating
Tin
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Neutral
ANSI Number
CCMT32521P
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Chip-Breaker Code
1P
Cutting Application
Turning
Included Angle
80 Degrees
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Shape
Rhombic
Number of Cutting Edges
4
Material - Machining
Carbide
ANSI Code
CCMT32521P
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Steel
Clearance Angle
7 Degrees
Primary Material Application ISO Code
P
Finish - Machining
TiN
Manufacturer Grade
TN10P
Chip-Breaker Style
On One Side
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
3252
Corner Radius
1/32 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1563"
Nose Radius
0.031"
Cutting Edge Length
9.67mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 3/8 in, TiN, ANSI Code CCMT32521P, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.