Shop WIDIA

POSITIVE INSERT GEO 1P, 3, CCMT, 2

  • Mfr # 6868828
  • Zoro # G905972683

product price: 
$
5.39
/ea
Sold in multiples of 5 for $26.95

Key Features

Insert Style
CCMT
Inscribed Circle
0.375 in
Corner Radius
0.0312 in
Rake
Positive
ISO Number
CCMT09T3081P
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6868828
Zoro #
G905972683
UPC #
-
Country of Origin
India
Item
POSITIVE INSERT GEO 1P
Insert Style
CCMT
Inscribed Circle
0.375 in
Rake
Positive
ISO Number
CCMT09T3081P
Cutting Direction
Neutral
Primary Material Application
High-Temperature Alloys, Stainless Steel, Steel
Clearance Angle
7 Degrees
Secondary Material Application ISO Code
K, N
Finish - Machining
TiAlN
Measurement System
Decimal Inch
Included Angle
80 Degrees
Coolant Fed
Non-Coolant Through
Features
Tough, Ultra-Fine Grain
Secondary Material Application
Cast Iron, Non-Ferrous
Material Grade - Machining
Carbide
Cutting Application
Finishing
Number of Cutting Edges
4
Coating Process
PVD
Primary Material Application ISO Code
M, P, S
Insert Holding Type
3-Part Cycl w/40-60 TaperScrew
Manufacturer Grade
WU25PT
Chip-Breaker Code
1P
ANSI Code
CCMT32521P
General Shape
Rhomboid
Standards
ANSI, ISO
Material - Machining
Carbide
Shape
Rhomboid

Dimensions

Corner Radius
0.0312 in
Thickness
0.1563 in
Cutting Edge Length
0.3808 in
Through Hole Inside Dia.
0.1732 in
Depth of Cut
0.1563 in
Fits Chest Size
Tough, Ultra-Fine Grain

Description

POSITIVE INSERT GEO 1P, Chip-Breaker Code 1P, Inscribed Circle 0.375 in, TiAlN, ANSI Code CCMT32521P, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.