Shop WIDIA

Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide

  • Mfr # 5623434
  • Zoro # G2817549

product price: 
$
10.19
/ea
Sold in multiples of 5 for $50.95

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5623434
Zoro #
G2817549
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCMT09T308MU
Hardened (H) Compatibility
No
Mounting Style
Screw
ANSI Number
CCMT3252MU
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
Tin
Steel (P) Compatibility
Yes
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Steel (P)
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Included Angle
80 Degrees
Secondary Material Application ISO Code
P, S
Chip-Breaker Style
On One Side
Shape
Rhombic
Chip-Breaker Code
MU
Primary Material Application ISO Code
M
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Secondary Material Application
Nickel, Steel, Titanium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Primary Material Application
Stainless Steel
Measurement System
Fractional Inch
ANSI Code
CCMT3252MU
Finish - Machining
TiN
Manufacturer Grade
WP15CT
Cutting Application
Turning
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
3252
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.1732"
Insert Thickness
5/32"
Thickness
5/32 in
Cutting Edge Length
9.67mm

Description

Diamond Turning Insert, Chip-Breaker Code MU, Inscribed Circle 3/8 in, TiN, ANSI Code CCMT3252MU, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.