Shop WIDIA

POSITIVE INSERT GEO MU, 3, CCMT, 2

  • Mfr # 6868874
  • Zoro # G805972684

product price: 
$
5.39
/ea
Sold in multiples of 5 for $26.95

Key Features

Insert Style
CCMT
Inscribed Circle
0.375 in
Chip-Breaker
MU
Corner Radius
0.0312 in
Rake
Positive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6868874
Zoro #
G805972684
UPC #
-
Country of Origin
India
Item
POSITIVE INSERT GEO MU
Insert Style
CCMT
Inscribed Circle
0.375 in
Chip-Breaker
MU
Rake
Positive
ISO Number
CCMT09T308MU
Cutting Direction
Neutral
Secondary Material Application
Cast Iron, Non-Ferrous
Included Angle
80 Degrees
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Material Grade - Machining
Carbide
Finish - Machining
TiAlN
Measurement System
Decimal Inch
Standards
ANSI, ISO
Manufacturer Grade
WU25PT
Cutting Application
Turning
Shape
Rhomboid
Features
Tough, Ultra-Fine Grain
Primary Material Application ISO Code
M, P, S
Primary Material Application
High-Temperature Alloys, Stainless Steel, Steel
Insert Holding Type
3-Part Cycl w/40-60 TaperScrew
Chip-Breaker Code
MU
Secondary Material Application ISO Code
K, N
ANSI Code
CCMT3252MU
General Shape
Rhomboid
Coating Process
PVD
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through

Dimensions

Corner Radius
0.0312 in
Thickness
0.1563 in
Cutting Edge Length
0.3808 in
Depth of Cut
0.1563 in
Through Hole Inside Dia.
0.1732 in
Fits Chest Size
Tough, Ultra-Fine Grain

Description

Negative Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.