Shop WIDIA

Diamond Turning Insert, Diamond, 4, CCMT, 2, Carbide

  • Mfr # 4166624
  • Zoro # G2912408

product price: 
$
11.69
/ea
Sold in multiples of 5 for $58.45

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166624
Zoro #
G2912408
UPC #
-
Country of Origin
Canada
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN10U
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT1204081P
Hardened (H) Compatibility
No
No. of Edges
2
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Coating
AlTiN
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
CCMT4321P
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cutting Application
Turning
Primary Material Application
Steel
Primary Material Application ISO Code
P
Manufacturer Grade
TN10U
Secondary Material Application ISO Code
K
ANSI Code
CCMT4321P
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Secondary Material Application
Cast Iron
Clearance Angle
7 Degrees
Included Angle
80 Degrees
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Finish - Machining
AlTiN
Chip-Breaker Code
1P
Measurement System
Fractional Inch
Shape
Rhombic
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.217"
Nose Radius
0.031"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 1/2 in, AlTiN, ANSI Code CCMT4321P, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.