Shop WIDIA

Diamond Turning Insert, Diamond, 3, CCMT, 3, Carbide

  • Mfr # 4168909
  • Zoro # G7679058

product price: 
$
9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
3253
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4168909
Zoro #
G7679058
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCMT09T312MP
Relief Angle
7 Degrees
No. of Edges
4
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Coating
Tin
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
CCMT3253MP
Mounting Style
Screw
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Manufacturer Grade
WM25CT
Material - Machining
Carbide
Finish - Machining
TiN
Measurement System
Fractional Inch
Secondary Material Application ISO Code
P, S
Primary Material Application
Stainless Steel
ANSI Code
CCMT3253MP
Cutting Application
Turning
Chip-Breaker Code
MP
Number of Cutting Edges
4
Shape
Rhombic
Secondary Material Application
Nickel, Steel, Titanium
Primary Material Application ISO Code
M
Chip-Breaker Style
On One Side
Clearance Angle
7 Degrees
Included Angle
80 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
3253
Corner Radius
3/64 in
Insert Thickness
0.1563"
Nose Radius
0.047"
Mounting Hole Dia.
0.173"
Thickness
5/32 in
Cutting Edge Length
9.67mm

Description

Diamond Turning Insert, Chip-Breaker Code MP, Inscribed Circle 3/8 in, TiN, ANSI Code CCMT3253MP, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.