Shop WIDIA

Diamond Turning Insert, Diamond, 3, VNMG, 2, Carbide

  • Mfr # 4169399
  • Zoro # G2808333

product price: 
$
10.39
/ea
Sold in multiples of 10 for $103.90

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169399
Zoro #
G2808333
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
VNMG160408UF
No. of Edges
4
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
ANSI Number
VNMG332UF
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Coating
Tin
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Application
Turning
ANSI Code
VNMG332UF
Secondary Material Application ISO Code
P, S
Finish - Machining
TiN
Manufacturer Grade
WM25CT
Chip-Breaker Code
UF
Secondary Material Application
Nickel, Steel, Titanium
Measurement System
Fractional Inch
Primary Material Application ISO Code
M
Chip-Breaker Style
On Two Sides
Number of Cutting Edges
4
Primary Material Application
Stainless Steel
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Shape
Rhombic
Clearance Angle
0 Degrees
Included Angle
35 Degrees
Material
Carbide
Style
VNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
332
Corner Radius
1/32 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Mounting Hole Dia.
0.150"
Thickness
3/16 in
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code UF, Inscribed Circle 3/8 in, TiN, ANSI Code VNMG332UF, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.