Zoro Homepage

Diamond Turning Insert, Diamond, 3, CCMT, 5/16 in

  • Mfr # CCMT322

  • Zoro # G3930429


product price: $9.89
/ea
Sold in multiples of 10 for $98.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
0.3750"
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT322
Zoro #
G3930429
UPC #
4021169378133
Country of Origin
India

Dimensions

Insert Size
0.3750"
Corner Radius
5/16 in
Insert Thickness
0.1252"
Thickness
2
Cutting Edge Length
9.67mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
THM-X
Rake
Positive
ISO Number
CCMT090308
Mounting Style
Taper Screw
Style
CCMT
Cutting Direction
Neutral
Material - Machining
Carbide
Primary Material Application ISO Code
P
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
ANSI Code
CCMT322
Number of Cutting Edges
4
Clearance Angle
7.5 Degrees
Finish - Machining
Bright (Uncoated)
Included Angle
80 Degrees
Cutting Application
Turning
Primary Material Application
Steel
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
THM-X
Shape
Rhombic
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code CCMT322, Chip-Breaker Style On One Side, Clearance Angle 7.5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.