Shop WIDIA

Diamond Turning Insert, Diamond, 3, CCMW, 1, Carbide

  • Mfr # 2564221
  • Zoro # G3933682

product price: 
$
8.89
/ea
Sold in multiples of 10 for $88.90

Key Features

Insert Shape
Diamond
Insert Style
CCMW
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
THM-X
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2564221
Zoro #
G3933682
UPC #
4021169377303
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMW
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
THM-X
Insert Material
Carbide
Rake
Positive
ISO Number
CCMW060204
Style
CCMW
Cutting Direction
Neutral
Coating
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Cutting Application
Turning
Included Angle
80 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Titanium
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K, N, S
Clearance Angle
7 Degrees
Shape
Rhombic
ANSI Code
CCMW060204
Manufacturer Grade
THM-X
Material
Carbide
Coolant Fed
Non-Coolant Through

Dimensions

Corner Radius
1/64 in
Cutting Edge Length
6.45mm
Thickness
3/32 in

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code CCMW060204, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.