Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.0468 in, Carbide

  • Mfr # 4170234
  • Zoro # G2810162

product price: 
$
11.59
/ea
Sold in multiples of 10 for $115.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
3253
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170234
Zoro #
G2810162
UPC #
-
Country of Origin
India
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TCMT16T312MP
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
No. of Edges
3
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
TCMT3253MP
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
Tin
Mounting Style
Screw
Finish - Machining
TiN
Primary Material Application ISO Code
P
Shape
Triangle
Measurement System
Fractional Inch
Chip-Breaker Style
On One Side
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
3
Included Angle
60 Degrees
Chip-Breaker Code
MP
Clearance Angle
7 Degrees
Cutting Application
Outside and Inside Diameter Turning
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Material - Machining
Carbide
ANSI Code
TCMT3253MP
Manufacturer Grade
WP25CT
Coating Process
CVD
Primary Material Application
Steel
Material
Carbide

Dimensions

Insert Size
3253
Corner Radius
0.0468 in
Mounting Hole Dia.
0.173"
Nose Radius
0.047"
Insert Thickness
0.1563"
Thickness
0.1562 in
Through Hole Inside Dia.
0.173 in
Cutting Edge Length
16.5 mm

Description

Triangle Turning Insert, Chip-Breaker Code MP, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.