Shop WIDIA

Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide

  • Mfr # 4166636
  • Zoro # G2912347

product price: 
$
9.59
/ea
Sold in multiples of 5 for $47.95

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Insert Size
3251
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166636
Zoro #
G2912347
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN10P
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT11T3041P
Non Ferrous (N) Compatibility
No
ANSI Number
DCMT32511P
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Mounting Style
Screw
Hardened (H) Compatibility
No
No. of Edges
2
Cutting Direction
Neutral
Relief Angle
7 Degrees
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Coating
Tin
Chip-Breaker Code
1P
Included Angle
55 Degrees
Primary Material Application
Steel
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Style
On One Side
Shape
Rhombic
Number of Cutting Edges
2
Finish - Machining
TiN
Secondary Material Application
Cast Iron
ANSI Code
DCMT32511P
Measurement System
Fractional Inch
Material - Machining
Carbide
Primary Material Application ISO Code
P
Manufacturer Grade
TN10P
Clearance Angle
7 Degrees
Secondary Material Application ISO Code
K
Cutting Application
Turning
Material
Carbide
Style
DCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
3251
Corner Radius
1/64 in
Nose Radius
0.016"
Insert Thickness
0.1563"
Mounting Hole Dia.
0.1732"
Thickness
5/32 in
Cutting Edge Length
11.63mm

Description

Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 3/8 in, TiN, ANSI Code DCMT32511P, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.