Shop WIDIA

Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide

  • Mfr # 4170242
  • Zoro # G7679329

product price: 
$
10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Insert Size
3251
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170242
Zoro #
G7679329
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DCMT11T304MP
Coating
Tin
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
No. of Edges
2
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
DCMT3251MP
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Mounting Style
Screw
Measurement System
Fractional Inch
Shape
Rhombic
Cutting Application
Turning
Manufacturer Grade
WK20CT
ANSI Code
DCMT3251MP
Chip-Breaker Style
On One Side
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
K
Finish - Machining
TiN
Included Angle
55 Degrees
Clearance Angle
7 Degrees
Material - Machining
Carbide
Primary Material Application
Cast Iron
Chip-Breaker Code
MP
Number of Cutting Edges
2
Material
Carbide
Style
DCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
3251
Corner Radius
1/64 in
Insert Thickness
0.1563"
Mounting Hole Dia.
0.1732"
Nose Radius
0.016"
Cutting Edge Length
11.63mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code MP, Inscribed Circle 3/8 in, TiN, ANSI Code DCMT3251MP, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.