Shop WIDIA

Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide

  • Mfr # 4170303
  • Zoro # G2810372

product price: 
$
10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Insert Size
3251
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170303
Zoro #
G2810372
UPC #
-
Country of Origin
Multiple
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT11T304FP
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
ANSI Number
DCMT3251FP
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Coating
Tin
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
55 Degrees
Chip-Breaker Code
FP
Secondary Material Application ISO Code
K
Shape
Rhombic
ANSI Code
DCMT3251FP
Secondary Material Application
Cast Iron
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Manufacturer Grade
WP25CT
Chip-Breaker Style
On One Side
Number of Cutting Edges
2
Primary Material Application
Steel
Finish - Machining
TiN
Primary Material Application ISO Code
P
Material - Machining
Carbide
Material
Carbide
Style
DCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
3251
Corner Radius
1/64 in
Nose Radius
0.016"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1563"
Cutting Edge Length
11.63mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code FP, Inscribed Circle 3/8 in, TiN, ANSI Code DCMT3251FP, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.