Shop WIDIA

POSITIVE INSERT GEO MU, 3, DCMT, 1

  • Mfr # 6863460
  • Zoro # G005972675

product price: 
$
7.19
/ea
Sold in multiples of 5 for $35.95

Key Features

Insert Style
DCMT
Inscribed Circle
0.375 in
Chip-Breaker
MU
Corner Radius
0.0156 in
Rake
Positive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6863460
Zoro #
G005972675
UPC #
-
Country of Origin
India
Item
POSITIVE INSERT GEO MU
Insert Style
DCMT
Inscribed Circle
0.375 in
Chip-Breaker
MU
Rake
Positive
ISO Number
DCMT11T304MU
Cutting Direction
Neutral
Material Grade - Machining
Carbide
ANSI Code
DCMT3251MU
Number of Cutting Edges
2
Features
Tough, Ultra-Fine Grain
Coolant Fed
Non-Coolant Through
Standards
ANSI, ISO
Insert Holding Type
3-Part Cycl w/40-60 TaperScrew
Manufacturer Grade
WU25PT
Primary Material Application
High-Temperature Alloys, Stainless Steel, Steel
Material - Machining
Carbide
Included Angle
55 Degrees
Finish - Machining
TiAlN
Primary Material Application ISO Code
M, P, S
Shape
Rhomboid
Cutting Application
Turning
Secondary Material Application ISO Code
K, N
Measurement System
Decimal Inch
General Shape
Rhomboid
Chip-Breaker Code
MU
Secondary Material Application
Cast Iron, Non-Ferrous
Coating Process
PVD
Clearance Angle
7 Degrees

Dimensions

Corner Radius
0.0156 in
Depth of Cut
0.1563 in
Thickness
0.1563 in
Through Hole Inside Dia.
0.1732 in
Cutting Edge Length
0.4577 in
Fits Chest Size
Tough, Ultra-Fine Grain

Description

POSITIVE INSERT GEO MU, Chip-Breaker Code MU, Inscribed Circle 0.375 in, TiAlN, ANSI Code DCMT3251MU, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.