Shop WIDIA

Diamond Turning Insert, Diamond, 4, DCMT, 1, Carbide

  • Mfr # 4170306
  • Zoro # G2810287

product price: 
$
10.99
/ea
Sold in multiples of 10 for $109.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170306
Zoro #
G2810287
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT150404FP
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
DCMT431FP
Steel (P) Compatibility
Yes
Coating
Tin
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Screw
Stainless (M) Compatibility
No
No. of Edges
2
Secondary Material Application ISO Code
K
Cutting Application
Turning
Number of Cutting Edges
2
Chip-Breaker Style
On One Side
Manufacturer Grade
WP25CT
Secondary Material Application
Cast Iron
Primary Material Application
Steel
Clearance Angle
7 Degrees
Shape
Rhombic
Primary Material Application ISO Code
P
Finish - Machining
TiN
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Material - Machining
Carbide
Chip-Breaker Code
FP
ANSI Code
DCMT431FP
Included Angle
55 Degrees
Material
Carbide
Style
DCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
431
Corner Radius
1/64 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.217"
Nose Radius
0.016"
Thickness
3/16 in
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Chip-Breaker Code FP, Inscribed Circle 1/2 in, TiN, ANSI Code DCMT431FP, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.