Shop WIDIA

Diamond Turning Insert, Diamond, 3, DCMT, 2, Carbide

  • Mfr # 2027843
  • Zoro # G7678087

product price: 
$
14.19
/ea
Sold in multiples of 5 for $70.95

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2027843
Zoro #
G7678087
UPC #
-
Country of Origin
Mexico
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
THM
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT11T308
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
No. of Edges
2
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Super Alloy (S)
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
Yes
ANSI Number
DCMT3252
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
No
Coating
Uncoated
Relief Angle
7 Degrees
Included Angle
55 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Manufacturer Grade
THM
Shape
Rhombic
Number of Cutting Edges
2
Cutting Application
Turning
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K, N, S
Finish - Machining
Bright (Uncoated)
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Titanium
ANSI Code
DCMT3252
Material
Carbide
Style
DCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
3252
Corner Radius
1/32 in
Insert Thickness
0.1563"
Nose Radius
0.031"
Mounting Hole Dia.
0.1732"
Cutting Edge Length
11.63mm
Thickness
5/32 in

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code DCMT3252, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.