Shop WIDIA
See all product information
Create Account
Trigon Turning Inserts, 4, WNGA, 1
- Mfr # 6904870
- Zoro # G205929158
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Insert Style
WNGA
Inscribed Circle
0.500 in
Corner Radius
0.016 in
Rake
Negative
ISO Number
WNGA080404S01015MT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6904870
- Zoro #
- G205929158
- UPC #
- -
- Country of Origin
- United States
- Item
- Trigon Turning Inserts
- Insert Style
- WNGA
- Inscribed Circle
- 0.500 in
- Rake
- Negative
- ISO Number
- WNGA080404S01015MT
- Cutting Direction
- Neutral
- Finish - Machining
- AlTiN
- Number of Cutting Edges
- 3
- Material - Machining
- CBN
- Manufacturer Grade
- WBH20P
- Clearance Angle
- 0 Degrees
- Primary Material Application ISO Code
- H
- Material Grade - Machining
- CBN
- Features
- Better Wear Resistance, High Speed and Feed Capability, Long Tool Life, Multi-Layer Coating, Reduce Cycle Times
- ANSI Code
- WNGA4310415MT
- Primary Material Application
- Hardened Material
- Shape
- Trigon
- Coating Process
- PVD
- Included Angle
- 80 Degrees
- Cutting Application
- Turning
- Measurement System
- Decimal Inch
Dimensions
- Corner Radius
- 0.016 in
- Cutting Edge Length
- 0.3420 in
- Thickness
- 0.1883 in
- Through Hole Inside Dia.
- 0.203 in
- Depth of Cut
- 0.1883 in
- Fits Chest Size
- Better Wear Resistance, High Speed and Feed Capability, Long Tool Life, Multi-Layer Coating, Reduce Cycle Times
Description
Trigon Turning Inserts, Inscribed Circle 0.500 in, AlTiN
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.