Shop WIDIA

Diamond Turning Insert, Diamond, 3, DCMT, 2, Carbide

  • Mfr # 2562499
  • Zoro # G3933743

product price: 
$
15.45
/ea
Sold in multiples of 10 for $154.50

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Insert Size
0.3750"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2562499
Zoro #
G3933743
UPC #
4021169383960
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN2000
Insert Material
Carbide
Rake
Positive
ISO Number
DCMT11T308MU
Cutting Direction
Neutral
Style
DCMT
Mounting Style
Taper Screw
Coating
ALOX-SN
Finish - Machining
TiN
Measurement System
Fractional Inch
Cutting Application
Turning
Chip-Breaker Style
On One Side
Shape
Rhombic
Clearance Angle
7.5 Degrees
Number of Cutting Edges
2
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
TN2000
Included Angle
55 Degrees
Chip-Breaker Code
MU
ANSI Code
DCMT3252MU
Material
Carbide
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.3750"
Corner Radius
1/32 in
Insert Thickness
0.1560"
Mounting Hole Dia.
0.1732"
Thickness
5/32 in
Cutting Edge Length
11.63mm

Description

Diamond Turning Insert, Chip-Breaker Code MU, Inscribed Circle 3/8 in, TiN, ANSI Code DCMT3252MU, Chip-Breaker Style On One Side, Clearance Angle 7.5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.