Shop WIDIA

Diamond Turning Insert, Diamond, 3, DCMT, 2, Carbide

  • Mfr # 5623601
  • Zoro # G7680333

product price: 
$
18.29
/ea
Sold in multiples of 5 for $91.45

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5623601
Zoro #
G7680333
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DCMT11T308MU
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Coating
ALOX-SN
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Relief Angle
7 Degrees
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
2
ANSI Number
DCMT3252MU
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Included Angle
55 Degrees
Shape
Rhombic
Chip-Breaker Style
On One Side
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
MU
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material - Machining
Carbide
Clearance Angle
7.5 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WS10PT
Cutting Application
Turning
Number of Cutting Edges
2
ANSI Code
DCMT3252MU
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, S
Secondary Material Application ISO Code
K, N, P
Material
Carbide
Style
DCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
3252
Corner Radius
1/32 in
Insert Thickness
0.1560"
Mounting Hole Dia.
0.1732"
Nose Radius
0.032"
Cutting Edge Length
11.63mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code MU, Inscribed Circle 3/8 in, ANSI Code DCMT3252MU, Chip-Breaker Style On One Side, Clearance Angle 7.5 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.