Diamond Turning Insert, Diamond, 3, DPGW, .5, Diamond

  • Mfr # 5885791
  • Zoro # G3878111
product price: 
$
138.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DPGW
Inscribed Circle
3/8 in
Insert Size
0.3750"
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5885791
Zoro #
G3878111
UPC #
4050841855402
Country of Origin
Mexico
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DPGW
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
WDN00U
Insert Material
Diamond
ISO Number
DPGW11T304FWST
Coating
Bright (Uncoated)
Cutting Direction
Neutral
Style
DPGW
Mounting Style
Taper Screw
Clearance Angle
11 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Titanium
Manufacturer Grade
WDN00U
ANSI Code
DPGW3251FWST
Measurement System
Fractional Inch
Cutting Material Coverage
Single Tip
Material - Machining
Polycrystalline Diamond
Finish - Machining
Bright (Uncoated)
Shape
Rhombic
Number of Cutting Edges
1
Primary Material Application ISO Code
N, S
Cutting Application
Turning
Included Angle
55 Degrees
Material
Diamond
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.3750"
Corner Radius
0.0070 in
Mounting Hole Dia.
0.1732"
Insert Thickness
0.1563"
Thickness
5/32 in
Cutting Edge Length
11.63mm

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code DPGW3251FWST, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews