Shop WIDIA

Diamond Turning Insert, Diamond, 3, DCMT, 2, Carbide

  • Mfr # 4166647
  • Zoro # G2912450

product price: 
$
10.15
/ea
Sold in multiples of 5 for $50.75

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166647
Zoro #
G2912450
UPC #
-
Country of Origin
Canada
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN30M
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT11T3081P
Stainless (M) Compatibility
Yes
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
Yes
Coating
Tin
No. of Edges
2
Hardened (H) Compatibility
No
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
ANSI Number
DCMT32521P
Material - Machining
Carbide
Clearance Angle
7 Degrees
Primary Material Application
Steel
Number of Cutting Edges
2
Included Angle
55 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
1P
Manufacturer Grade
TN30M
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron
Finish - Machining
TiN
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K
ANSI Code
DCMT32521P
Cutting Application
Turning
Shape
Rhombic
Chip-Breaker Style
On One Side
Material
Carbide
Style
DCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
3252
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1563"
Mounting Hole Dia.
0.173"
Thickness
5/32 in
Cutting Edge Length
11.63mm

Description

Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 3/8 in, TiN, ANSI Code DCMT32521P, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.