Shop WIDIA

Diamond Turning Insert, Diamond, 3, DCMT, 2, Carbide

  • Mfr # 5623588
  • Zoro # G7680342

product price: 
$
11.45
/ea
Sold in multiples of 5 for $57.25

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5623588
Zoro #
G7680342
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DCMT11T308MU
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Relief Angle
7 Degrees
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Coating
Tin
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
DCMT3252MU
Stainless (M) Compatibility
Yes
No. of Edges
2
Finish - Machining
TiN
ANSI Code
DCMT3252MU
Secondary Material Application ISO Code
P
Material - Machining
Carbide
Included Angle
55 Degrees
Chip-Breaker Style
On One Side
Clearance Angle
7.5 Degrees
Shape
Rhombic
Chip-Breaker Code
MU
Measurement System
Fractional Inch
Primary Material Application ISO Code
K
Secondary Material Application
Steel
Primary Material Application
Cast Iron
Manufacturer Grade
WM25CT
Number of Cutting Edges
2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Material
Carbide
Style
DCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
3252
Corner Radius
1/32 in
Insert Thickness
0.1560"
Nose Radius
0.032"
Mounting Hole Dia.
0.1732"
Thickness
5/32 in
Cutting Edge Length
11.63mm

Description

Diamond Turning Insert, Chip-Breaker Code MU, Inscribed Circle 3/8 in, TiN, ANSI Code DCMT3252MU, Chip-Breaker Style On One Side, Clearance Angle 7.5 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.