Shop WIDIA

Diamond Turning Insert, Diamond, 3, DCMT, 2, Carbide

  • Mfr # 5623589
  • Zoro # G7680309

product price: 
$
10.39
/ea
Sold in multiples of 5 for $51.95

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Insert Size
3252
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5623589
Zoro #
G7680309
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DCMT11T308MU
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Stainless (M) Compatibility
No
Relief Angle
7 Degrees
For Use With
Toolholders, Boring Bars
Coating
Tin
No. of Edges
2
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
ANSI Number
DCMT3252MU
Secondary Material Application
Nickel, Steel, Titanium
Secondary Material Application ISO Code
P, S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
55 Degrees
Shape
Rhombic
Cutting Application
Turning
Chip-Breaker Code
MU
Finish - Machining
TiN
Primary Material Application
Stainless Steel
Number of Cutting Edges
2
Measurement System
Fractional Inch
Clearance Angle
7.5 Degrees
Chip-Breaker Style
On One Side
Manufacturer Grade
WK20CT
Material - Machining
Carbide
ANSI Code
DCMT3252MU
Primary Material Application ISO Code
M
Material
Carbide
Style
DCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
3252
Corner Radius
1/32 in
Insert Thickness
0.1560"
Mounting Hole Dia.
0.1732"
Nose Radius
0.032"
Cutting Edge Length
11.63mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code MU, Inscribed Circle 3/8 in, TiN, ANSI Code DCMT3252MU, Chip-Breaker Style On One Side, Clearance Angle 7.5 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.