Shop WIDIA

Diamond Turning Insert, Diamond, 4, DCMT, 2, Carbide

  • Mfr # 5623606
  • Zoro # G7680379

product price: 
$
11.39
/ea
Sold in multiples of 10 for $113.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5623606
Zoro #
G7680379
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DCMT150408MU
ANSI Number
DCMT432MU
For Use With
Toolholders, Boring Bars
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Screw
Super Alloy (S) Compatibility
No
Relief Angle
7 Degrees
Coating
Tin
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Manufacturer Grade
WP15CT
Shape
Rhombic
Material - Machining
Carbide
Secondary Material Application ISO Code
P, S
Clearance Angle
7 Degrees
Chip-Breaker Code
MU
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Stainless Steel
Finish - Machining
TiN
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
M
Number of Cutting Edges
2
Cutting Application
Turning
ANSI Code
DCMT432MU
Secondary Material Application
Nickel, Steel, Titanium
Included Angle
55 Degrees
Measurement System
Fractional Inch
Material
Carbide
Style
DCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Mounting Hole Dia.
0.217"
Thickness
3/16 in
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Chip-Breaker Code MU, Inscribed Circle 1/2 in, TiN, ANSI Code DCMT432MU, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.