Diamond Turning Insert, Diamond, 3, DCMT, .5, Carbide

  • Mfr # 4166634
  • Zoro # G2912380
product price: 
$
9.75
/ea
Sold in multiples of 5 for $48.75

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Insert Size
32505
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4166634
Zoro #
G2912380
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Insert Size
32505
Corner Radius
0.0080 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1563"
Nose Radius
0.008"
Thickness
5/32 in
Cutting Edge Length
11.63mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN10U
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT11T3021P
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
DCMT325051P
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Mounting Style
Screw
Stainless (M) Compatibility
Yes
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Coating
AlTiN
For Use With
Toolholders, Boring Bars
No. of Edges
2
Secondary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Finish - Machining
AlTiN
Material - Machining
Carbide
Number of Cutting Edges
2
Included Angle
80 Degrees
Clearance Angle
7 Degrees
Chip-Breaker Code
1P
Shape
Rhombic
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
ANSI Code
DCMT325051P
Cutting Application
Turning
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Chip-Breaker Style
On One Side
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
TN10U
Material
Carbide
Style
DCMT
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 3/8 in, AlTiN, ANSI Code DCMT325051P, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews