Shop WIDIA

Diamond Turning Insert, Diamond, 4, CCMT, 1, Carbide

  • Mfr # 4168784
  • Zoro # G2807959

product price: 
$
11.39
/ea
Sold in multiples of 10 for $113.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Insert Size
431
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4168784
Zoro #
G2807959
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT120404FP
Mounting Style
Screw
Cast Iron (K) Compatibility
No
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
Coating
Tin
No. of Edges
4
Super Alloy (S) Compatibility
Yes
ANSI Number
CCMT431FP
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Chip-Breaker Style
On One Side
ANSI Code
CCMT431FP
Chip-Breaker Code
FP
Cutting Application
Turning
Measurement System
Fractional Inch
Primary Material Application ISO Code
K
Finish - Machining
TiN
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Material - Machining
Carbide
Included Angle
80 Degrees
Primary Material Application
Cast Iron
Manufacturer Grade
WM25CT
Clearance Angle
7 Degrees
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
4
Material
Carbide
Style
CCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
431
Corner Radius
1/64 in
Nose Radius
0.016"
Mounting Hole Dia.
0.217"
Insert Thickness
0.1875"
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code FP, Inscribed Circle 1/2 in, TiN, ANSI Code CCMT431FP, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.