Diamond Turning Insert, Diamond, 3, DCMT, .5, Carbide

  • Mfr # 4170302
  • Zoro # G2810409
product price: 
$
10.29
/ea
Sold in multiples of 10 for $102.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Insert Size
32505
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170302
Zoro #
G2810409
UPC #
-
Country of Origin
Multiple
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT11T302FP
Relief Angle
7 Degrees
No. of Edges
2
Coating
Tin
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
ANSI Number
DCMT32505FP
Mounting Style
Screw
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Chip-Breaker Code
FP
Measurement System
Fractional Inch
ANSI Code
DCMT32505FP
Number of Cutting Edges
2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Cast Iron
Manufacturer Grade
WP25CT
Primary Material Application
Steel
Shape
Rhombic
Cutting Application
Turning
Primary Material Application ISO Code
P
Material - Machining
Carbide
Finish - Machining
TiN
Chip-Breaker Style
On One Side
Clearance Angle
7 Degrees
Secondary Material Application ISO Code
K
Included Angle
55 Degrees
Material
Carbide
Style
DCMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
32505
Corner Radius
0.0080 in
Insert Thickness
0.1563"
Nose Radius
0.008"
Mounting Hole Dia.
0.173"
Cutting Edge Length
11.63mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code FP, Inscribed Circle 3/8 in, TiN, ANSI Code DCMT32505FP, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & reviews