Shop WIDIA

Diamond Turning Insert, Diamond, 3, DNGG, 2, Carbide

  • Mfr # 5548672
  • Zoro # G2816751

product price: 
$
20.25
/ea
Sold in multiples of 5 for $101.25

Key Features

Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5548672
Zoro #
G2816751
UPC #
-
Country of Origin
Israel
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNGG110408FS
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
ANSI Number
DNGG332FS
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
Yes
No. of Edges
4
Stainless (M) Compatibility
Yes
Coating
AlTiSiN
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
0 Degrees
ANSI Code
DNGG332FS
Clearance Angle
0 Degrees
Chip-Breaker Style
On Two Sides
Cutting Application
Turning
Number of Cutting Edges
4
Measurement System
Fractional Inch
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish - Machining
AlTiSiN
Material - Machining
Carbide
Chip-Breaker Code
FS
Secondary Material Application ISO Code
K, N, P
Included Angle
55 Degrees
Insert Holding Type
Straight Hole
Shape
Rhombic
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
M, S
Manufacturer Grade
WS10PT
Material
Carbide
Style
DNGG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
332
Corner Radius
1/32 in
Mounting Hole Dia.
0.150"
Nose Radius
0.031"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
11.63mm

Description

Diamond Turning Insert, Chip-Breaker Code FS, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code DNGG332FS, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.