Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TCGT, 0.0156 in, Carbide

  • Mfr # 4164531
  • Zoro # G2909720

product price: 
$
12.69
/ea
Sold in multiples of 5 for $63.45

Key Features

Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
3/8 in
Insert Size
3251
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4164531
Zoro #
G2909720
UPC #
-
Country of Origin
Bangladesh
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN10U
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCGT16T3041P
For Use With
Toolholders, Boring Bars
Coating
AlTiN
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
3
ANSI Number
TCGT32511P
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Coating Process
PVD
Number of Cutting Edges
3
Measurement System
Fractional Inch
Chip-Breaker Style
On One Side
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
M, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
ANSI Code
TCGT32511P
Finish - Machining
AlTiN
Clearance Angle
7 Degrees
Material - Machining
Carbide
Cutting Application
Outside and Inside Diameter Turning
Shape
Triangle
Manufacturer Grade
TN10U
Included Angle
60 Degrees
Secondary Material Application ISO Code
K, N, P
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
1P
Material
Carbide

Dimensions

Insert Size
3251
Corner Radius
0.0156 in
Mounting Hole Dia.
0.173"
Nose Radius
0.016"
Insert Thickness
0.1563"
Thickness
0.1562 in
Through Hole Inside Dia.
0.173 in
Cutting Edge Length
16.5 mm

Description

Triangle Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 3/8 in, AlTiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.