Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DNMA, 2, Carbide

  • Mfr # DNMA332

  • Zoro # G2814660


product price: $9.49
/ea
Sold in multiples of 5 for $47.45

Key Features

Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
3
Insert Size
332
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMA332
Zoro #
G2814660
UPC #
-
Country of Origin
India

Dimensions

Insert Size
332
Corner Radius
2
Nose Radius
0.031"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Thickness
3
Cutting Edge Length
11.63mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
3
Chip-Breaker
No
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMA110408
Coating
Tin
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
ANSI Number
DNMA332
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
No. of Edges
4
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Secondary Material Application ISO Code
P
Number of Cutting Edges
4
Cutting Application
Turning
Manufacturer Grade
WK20CT
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Secondary Material Application
Steel
Included Angle
55 Degrees
ANSI Code
DNMA332
Primary Material Application ISO Code
K
Material - Machining
Carbide
Primary Material Application
Cast Iron
Clearance Angle
0 Degrees
Shape
Rhombic
Finish - Machining
TiN
Material
Carbide
Style
DNMA
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiN, ANSI Code DNMA332, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.