Shop WIDIA

Diamond Turning Insert, Diamond, 3, DNMG, 1, Carbide

  • Mfr # 4172383
  • Zoro # G2815309

product price: 
$
9.29
/ea
Sold in multiples of 10 for $92.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4172383
Zoro #
G2815309
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG110404UM
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
No. of Edges
4
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Coating
Tin
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
ANSI Number
DNMG331UM
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Chip-Breaker Style
On Two Sides
Included Angle
55 Degrees
Finish - Machining
TiN
Primary Material Application
Stainless Steel
Chip-Breaker Code
UM
Secondary Material Application
Nickel, Steel, Titanium
Shape
Rhombic
Measurement System
Fractional Inch
Secondary Material Application ISO Code
P, S
Primary Material Application ISO Code
M
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Manufacturer Grade
WM25CT
ANSI Code
DNMG331UM
Cutting Application
Turning
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
331
Corner Radius
1/64 in
Nose Radius
0.016"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Cutting Edge Length
11.63mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code UM, Inscribed Circle 3/8 in, TiN, ANSI Code DNMG331UM, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.