Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNMG, 1, Carbide

  • Mfr # 4165865
  • Zoro # G2910028

product price: 
$
13.65
/ea
Sold in multiples of 5 for $68.25

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
441
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4165865
Zoro #
G2910028
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN30M
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG1506044P
ANSI Number
DNMG4414P
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
4
Mounting Style
Clamp
Stainless (M) Compatibility
Yes
Coating
Uncoated
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Chip-Breaker Code
4P
Primary Material Application
Stainless Steel
Measurement System
Fractional Inch
Chip-Breaker Style
On Two Sides
Manufacturer Grade
TN30M
Cutting Application
Turning
Clearance Angle
0 Degrees
ANSI Code
DNMG4414P
Included Angle
55 Degrees
Finish - Machining
Bright (Uncoated)
Secondary Material Application ISO Code
P, S
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Primary Material Application ISO Code
M
Secondary Material Application
Nickel, Steel, Titanium
Shape
Rhombic
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
441
Corner Radius
1/64 in
Nose Radius
0.016"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.203"
Cutting Edge Length
15.50mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code 4P, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code DNMG4414P, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.