Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 4171144
  • Zoro # G2813358

product price: 
$
14.39
/ea
Sold in multiples of 10 for $143.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
442
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171144
Zoro #
G2813358
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150608MR
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
No. of Edges
4
Steel (P) Compatibility
Yes
ANSI Number
DNMG442MR
Hardened (H) Compatibility
No
Mounting Style
Clamp
Relief Angle
0 Degrees
Coating
Tin
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Finish - Machining
TiN
Material - Machining
Carbide
Shape
Rhombic
ANSI Code
DNMG442MR
Cutting Application
Turning
Included Angle
55 Degrees
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K
Clearance Angle
0 Degrees
Manufacturer Grade
WP15CT
Chip-Breaker Style
On Two Sides
Chip-Breaker Code
MR
Number of Cutting Edges
4
Primary Material Application
Steel
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
442
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.2031"
Insert Thickness
0.2500"
Cutting Edge Length
15.50mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code MR, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG442MR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.