Shop WIDIA

Diamond Turning Insert, Diamond, 3, DNMG, 2, Carbide

  • Mfr # 4169424
  • Zoro # G2808543

product price: 
$
9.45
/ea
Sold in multiples of 10 for $94.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169424
Zoro #
G2808543
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WM15CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMG110408UR
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
ANSI Number
DNMG332UR
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Coating
Tin
No. of Edges
4
Hardened (H) Compatibility
No
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Number of Cutting Edges
4
Chip-Breaker Style
On Two Sides
ANSI Code
DNMG332UR
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Manufacturer Grade
WM15CT
Included Angle
55 Degrees
Chip-Breaker Code
UR
Finish - Machining
TiN
Material - Machining
Carbide
Primary Material Application
Stainless Steel
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
M
Shape
Rhombic
Cutting Application
Turning
Measurement System
Fractional Inch
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
332
Corner Radius
1/32 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Mounting Hole Dia.
0.150"
Cutting Edge Length
11.63mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code UR, Inscribed Circle 3/8 in, TiN, ANSI Code DNMG332UR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.