Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 4172364
  • Zoro # G2815178

product price: 
$
15.19
/ea
Sold in multiples of 10 for $151.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
442
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4172364
Zoro #
G2815178
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM15CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150608UM
Coating
Tin
ANSI Number
DNMG442UM
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
No. of Edges
4
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
Shape
Rhombic
Cutting Application
Turning
Insert Holding Type
Straight Hole
ANSI Code
DNMG442UM
Included Angle
55 Degrees
Chip-Breaker Code
UM
Material - Machining
Carbide
Secondary Material Application ISO Code
P
Chip-Breaker Style
On Two Sides
Primary Material Application
Stainless Steel
Manufacturer Grade
WM15CT
Number of Cutting Edges
4
Primary Material Application ISO Code
M
Clearance Angle
0 Degrees
Secondary Material Application
Steel
Finish - Machining
TiN
Measurement System
Fractional Inch
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
442
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.2500"
Nose Radius
0.031"
Cutting Edge Length
15.50mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code UM, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG442UM, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.