Shop WIDIA

Diamond Turning Insert, Diamond, 3, DNMG, 3, Carbide

  • Mfr # 4171064
  • Zoro # G2812317

product price: 
$
9.29
/ea
Sold in multiples of 10 for $92.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171064
Zoro #
G2812317
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG110412ML
Hardened (H) Compatibility
No
Coating
Tin
Cutting Direction
Neutral
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
DNMG333ML
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Manufacturer Grade
WP15CT
Cutting Application
Turning
Number of Cutting Edges
4
Secondary Material Application ISO Code
K
Measurement System
Fractional Inch
Finish - Machining
TiN
Included Angle
55 Degrees
Chip-Breaker Code
ML
Shape
Rhombic
Primary Material Application
Steel
Material - Machining
Carbide
Secondary Material Application
Cast Iron
Insert Holding Type
Straight Hole
ANSI Code
DNMG333ML
Clearance Angle
0 Degrees
Chip-Breaker Style
On Two Sides
Primary Material Application ISO Code
P
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
333
Corner Radius
3/64 in
Insert Thickness
0.1875"
Nose Radius
0.047"
Mounting Hole Dia.
0.150"
Cutting Edge Length
11.63mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code ML, Inscribed Circle 3/8 in, TiN, ANSI Code DNMG333ML, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.