Shop WIDIA

Diamond Turning Insert, Diamond, 3, DNMG, 3, Carbide

  • Mfr # 4170510
  • Zoro # G2810950

product price: 
$
9.55
/ea
Sold in multiples of 10 for $95.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170510
Zoro #
G2810950
UPC #
-
Country of Origin
Multiple
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
DNMG110412UR
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
DNMG333UR
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
Tin
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K), Steel (P)
No. of Edges
4
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K
Clearance Angle
0 Degrees
Finish - Machining
TiN
Insert Holding Type
Straight Hole
Chip-Breaker Code
UR
Secondary Material Application
Cast Iron
Shape
Rhombic
Manufacturer Grade
WP25CT
Primary Material Application
Steel
ANSI Code
DNMG333UR
Chip-Breaker Style
On Two Sides
Number of Cutting Edges
4
Primary Material Application ISO Code
P
Material - Machining
Carbide
Included Angle
55 Degrees
Cutting Application
Turning
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
333
Corner Radius
3/64 in
Mounting Hole Dia.
0.150"
Nose Radius
0.047"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
11.63mm

Description

Diamond Turning Insert, Chip-Breaker Code UR, Inscribed Circle 3/8 in, TiN, ANSI Code DNMG333UR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.