Shop WIDIA

Diamond Turning Insert, Diamond, 3, VBMT, 1, Carbide

  • Mfr # 4166598
  • Zoro # G2911857

product price: 
$
12.95
/ea
Sold in multiples of 5 for $64.75

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166598
Zoro #
G2911857
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN15U
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT1604041P
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
VBMT3311P
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
Cast Iron (K) Compatibility
Yes
Relief Angle
5 Degrees
Coating
Tin
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
No. of Edges
2
Material - Machining
Carbide
Finish - Machining
TiN
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Clearance Angle
5 Degrees
ANSI Code
VBMT3311P
Cutting Application
Turning
Number of Cutting Edges
2
Secondary Material Application ISO Code
K, N, P
Included Angle
35 Degrees
Manufacturer Grade
TN15U
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
M, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
1P
Material
Carbide
Style
VBMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
331
Corner Radius
1/64 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.173"
Nose Radius
0.016"
Thickness
3/16 in
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 3/8 in, TiN, ANSI Code VBMT3311P, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.