Shop WIDIA

Diamond Turning Insert, Diamond, 3, VBMT, 1, Carbide

  • Mfr # 4168810
  • Zoro # G2807697

product price: 
$
12.79
/ea
Sold in multiples of 10 for $127.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4168810
Zoro #
G2807697
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT160404FP
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Relief Angle
5 Degrees
No. of Edges
2
Mounting Style
Screw
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Coating
Tin
ANSI Number
VBMT331FP
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Secondary Material Application
Nickel, Steel, Titanium
Manufacturer Grade
WM25CT
Chip-Breaker Code
FP
Clearance Angle
5 Degrees
Primary Material Application ISO Code
M
Included Angle
35 Degrees
Chip-Breaker Style
On One Side
Cutting Application
Turning
Finish - Machining
TiN
Measurement System
Fractional Inch
Shape
Rhombic
Secondary Material Application ISO Code
P, S
Material - Machining
Carbide
Primary Material Application
Stainless Steel
Number of Cutting Edges
2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
VBMT331FP
Material
Carbide
Style
VBMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
331
Corner Radius
1/64 in
Nose Radius
0.016"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code FP, Inscribed Circle 3/8 in, TiN, ANSI Code VBMT331FP, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.