Shop WIDIA

Diamond Turning Insert, Diamond, 3, VBMT, 1, Carbide

  • Mfr # 4166596
  • Zoro # G2911872

product price: 
$
14.29
/ea
Sold in multiples of 5 for $71.45

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166596
Zoro #
G2911872
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN30M
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT1604041P
ANSI Number
VBMT3311P
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Relief Angle
5 Degrees
Mounting Style
Screw
Stainless (M) Compatibility
Yes
Coating
Tin
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
No. of Edges
2
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Included Angle
35 Degrees
Finish - Machining
TiN
Manufacturer Grade
TN30M
Material - Machining
Carbide
Secondary Material Application ISO Code
P, S
Shape
Rhombic
Clearance Angle
5 Degrees
Chip-Breaker Code
1P
Number of Cutting Edges
2
Secondary Material Application
Nickel, Steel, Titanium
Cutting Application
Turning
ANSI Code
VBMT3311P
Chip-Breaker Style
On One Side
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
M
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel
Material
Carbide
Style
VBMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
331
Corner Radius
1/64 in
Nose Radius
0.016"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1875"
Cutting Edge Length
16.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 3/8 in, TiN, ANSI Code VBMT3311P, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.