Zoro Homepage

Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide

  • Mfr # VBMT332

  • Zoro # G7679198


product price: $12.19
/ea
Sold in multiples of 5 for $60.95

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT332
Zoro #
G7679198
UPC #
-
Country of Origin
India

Dimensions

Insert Size
332
Corner Radius
2
Nose Radius
0.031"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.173"
Cutting Edge Length
16.00mm
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT160408
Cutting Direction
Neutral
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw
Super Alloy (S) Compatibility
No
ANSI Number
VBMT332
Coating
Tin
Relief Angle
5 Degrees
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Secondary Material Application
Cast Iron
Included Angle
35 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
5 Degrees
Primary Material Application
Steel
Chip-Breaker Style
On One Side
Manufacturer Grade
WP15CT
Shape
Rhombic
Cutting Application
Turning
Finish - Machining
TiN
ANSI Code
VBMT332
Material - Machining
Carbide
Number of Cutting Edges
2
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K
Material
Carbide
Style
VBMT
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiN, ANSI Code VBMT332, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.