Shop WIDIA

Diamond Turning Insert, Diamond, 3, VBMT, .5, Carbide

  • Mfr # 4166587
  • Zoro # G2911942

product price: 
$
14.29
/ea
Sold in multiples of 5 for $71.45

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Insert Size
3305
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166587
Zoro #
G2911942
UPC #
-
Country of Origin
Canada
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN10P
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT1604021P
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
VBMT33051P
No. of Edges
2
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Neutral
Relief Angle
5 Degrees
Cast Iron (K) Compatibility
Yes
Coating
Tin
Super Alloy (S) Compatibility
No
Finish - Machining
TiN
Chip-Breaker Style
On One Side
Chip-Breaker Code
1P
Primary Material Application ISO Code
P
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Steel
Manufacturer Grade
TN10P
Number of Cutting Edges
2
Cutting Application
Turning
Secondary Material Application
Cast Iron
Measurement System
Fractional Inch
Clearance Angle
5 Degrees
Secondary Material Application ISO Code
K
Included Angle
35 Degrees
ANSI Code
VBMT33051P
Shape
Rhombic
Material
Carbide
Style
VBMT
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
3305
Corner Radius
0.0080 in
Nose Radius
0.008"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1875"
Cutting Edge Length
16.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code 1P, Inscribed Circle 3/8 in, TiN, ANSI Code VBMT33051P, Chip-Breaker Style On One Side, Clearance Angle 5 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.