Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TPHB, 0.0156 in, Carbide

  • Mfr # 2821392
  • Zoro # G3879003

product price: 
$
18.69
/ea
Sold in multiples of 5 for $93.45

Key Features

Insert Shape
Triangle
Insert Style
TPHB
Inscribed Circle
3/8 in
Insert Size
0.3750"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2821392
Zoro #
G3879003
UPC #
4021169388415
Country of Origin
United States
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPHB
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
CG5
Insert Material
Carbide
Rake
Positive
ISO Number
TPHB160304
Coating
Bright (Uncoated)
Cutting Direction
Neutral
Finish - Machining
TiN
Included Angle
60 Degrees
Number of Cutting Edges
3
Coating Process
PVD
Cutting Application
Outside and Inside Diameter Turning
Secondary Material Application ISO Code
K
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Clearance Angle
11 Degrees
Shape
Triangle
Primary Material Application ISO Code
M, N, P, S
ANSI Code
TPHB321
Insert Holding Type
70 Degrees to 90 Degrees Countersink Hole
Secondary Material Application
Cast Iron
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Manufacturer Grade
CG5
Material
Carbide

Dimensions

Insert Size
0.3750"
Corner Radius
0.0156 in
Insert Thickness
0.1250"
Through Hole Inside Dia.
0.13 in
Cutting Edge Length
16.5 mm
Thickness
0.125 in

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, TiN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.