Shop WIDIA

Diamond Turning Insert, Diamond, 3, VNGA, 2, Ceramic

  • Mfr # 2952546
  • Zoro # G2909212

product price: 
$
25.19
/ea
Sold in multiples of 5 for $125.95

Key Features

Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2952546
Zoro #
G2909212
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
CW2015
Insert Material
Ceramic
Insert Application
Medium
Rake
Negative
ISO Number
VNGA160408T02020
Workpiece Compatibility
Cast Iron (K)
Cutting Direction
Neutral
Coating
Uncoated
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
VNGA332T0820
No. of Edges
4
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Mounting Style
Clamp
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Hardened Steel
Clearance Angle
0 Degrees
Included Angle
35 Degrees
Insert Holding Type
Straight Hole
Material Grade - Machining
Alumina Ceramic
ANSI Code
VNGA332T0820
Cutting Application
Turning
Shape
Rhombic
Primary Material Application ISO Code
H, K
Manufacturer Grade
CW2015
Finish - Machining
Bright (Uncoated)
Number of Cutting Edges
4
Material - Machining
Ceramic
Material
Ceramic
Style
VNGA
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
332
Corner Radius
1/32 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.031"
Thickness
3/16 in
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code VNGA332T0820, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.