Shop WIDIA

Square Turning Insert, Square, 4, SCMT, 2, Carbide

  • Mfr # 4170311
  • Zoro # G2810311

product price: 
$
11.39
/ea
Sold in multiples of 5 for $56.95

Key Features

Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4170311
Zoro #
G2810311
UPC #
-
Country of Origin
Multiple
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
SCMT120408FP
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Steel (P)
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
SCMT432FP
Stainless (M) Compatibility
No
No. of Edges
4
For Use With
Toolholders, Boring Bars
Coating
Tin
Manufacturer Grade
WP25CT
Primary Material Application ISO Code
P
Primary Material Application
Steel
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application ISO Code
K
Coating Process
CVD
Secondary Material Application
Cast Iron
Number of Cutting Edges
4
Material - Machining
Carbide
Chip-Breaker Code
FP
ANSI Code
SCMT432FP
Cutting Application
Turning
Measurement System
Fractional Inch
Finish - Machining
TiN
Shape
Square
Included Angle
90 Degrees
Chip-Breaker Style
On One Side
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.217"
Nose Radius
0.031"
Cutting Edge Length
12.70mm
Thickness
3/16 in

Description

Square Turning Insert, Chip-Breaker Code FP, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.