Shop WIDIA

Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide

  • Mfr # 4166282
  • Zoro # G2910448

product price: 
$
12.99
/ea
Sold in multiples of 5 for $64.95

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4166282
Zoro #
G2910448
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN20P
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
VNMG1604042P
No. of Edges
4
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Toolholders, Boring Bars
Coating
Tin
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
ANSI Number
VNMG3312P
Non Ferrous (N) Compatibility
No
Material - Machining
Carbide
Clearance Angle
0 Degrees
Included Angle
35 Degrees
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Finish - Machining
TiN
Measurement System
Fractional Inch
Primary Material Application
Steel
Insert Holding Type
Straight Hole
ANSI Code
VNMG3312P
Number of Cutting Edges
4
Chip-Breaker Style
On Two Sides
Manufacturer Grade
TN20P
Primary Material Application ISO Code
P
Cutting Application
Turning
Chip-Breaker Code
2P
Shape
Rhombic
Material
Carbide
Style
VNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
331
Corner Radius
1/64 in
Mounting Hole Dia.
0.150"
Nose Radius
0.016"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code 2P, Inscribed Circle 3/8 in, TiN, ANSI Code VNMG3312P, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.