Shop WIDIA

Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # 4173136
  • Zoro # G2816359

product price: 
$
20.29
/ea
Sold in multiples of 10 for $202.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4173136
Zoro #
G2816359
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WM35CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG190612MR
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
8
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
Tin
ANSI Number
CNMG643MR
Workpiece Compatibility
Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Insert Holding Type
Straight Hole
Chip-Breaker Style
On Two Sides
Number of Cutting Edges
8
ANSI Code
CNMG643MR
Primary Material Application
Steel
Finish - Machining
TiN
Chip-Breaker Code
MR
Measurement System
Fractional Inch
Manufacturer Grade
WM35CT
Clearance Angle
0 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron
Shape
Rhombic
Secondary Material Application ISO Code
K
Cutting Application
Turning
Included Angle
80 Degrees
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
643
Corner Radius
3/64 in
Insert Thickness
0.2500"
Nose Radius
0.047"
Mounting Hole Dia.
0.313"
Cutting Edge Length
19.34mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code MR, Inscribed Circle 3/4 in, TiN, ANSI Code CNMG643MR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.