Shop WIDIA

Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide

  • Mfr # 4171053
  • Zoro # G2812262

product price: 
$
13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171053
Zoro #
G2812262
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
VNMG160404FF
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Neutral
ANSI Number
VNMG331FF
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
Tin
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Hardened (H) Compatibility
No
Cutting Application
Turning
Chip-Breaker Code
FF
Material - Machining
Carbide
Measurement System
Fractional Inch
Finish - Machining
TiN
Shape
Rhombic
Manufacturer Grade
WP15CT
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Chip-Breaker Style
On Two Sides
Insert Holding Type
Straight Hole
ANSI Code
VNMG331FF
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
P
Included Angle
35 Degrees
Secondary Material Application
Cast Iron
Primary Material Application
Steel
Material
Carbide
Style
VNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
331
Corner Radius
1/64 in
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.016"
Thickness
3/16 in
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code FF, Inscribed Circle 3/8 in, TiN, ANSI Code VNMG331FF, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.