Shop WIDIA

Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide

  • Mfr # 5359251
  • Zoro # G2816499

product price: 
$
13.65
/ea
Sold in multiples of 5 for $68.25

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5359251
Zoro #
G2816499
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
TN20P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
VNMG1604044P
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
No. of Edges
4
Coating
Tin
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
ANSI Number
VNMG3314P
Chip-Breaker Style
On Two Sides
Primary Material Application ISO Code
P
ANSI Code
VNMG3314P
Material - Machining
Carbide
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Shape
Rhombic
Included Angle
35 Degrees
Primary Material Application
Steel
Manufacturer Grade
TN20P
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Chip-Breaker Code
4P
Finish - Machining
TiN
Cutting Application
Turning
Material
Carbide
Style
VNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
331
Corner Radius
1/64 in
Mounting Hole Dia.
0.150"
Nose Radius
0.016"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code 4P, Inscribed Circle 3/8 in, TiN, ANSI Code VNMG3314P, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.